Shop All Lawn Mower Blades & Attachments
Stens
Lawn Mower Blade, 20-1/2 In. L
Mfr # 355036
Zoro # G5956203
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.2 in
- Center Hole 5/8 in
- Blade Type Notched
- Length 20 1/2 in
- Width 2 1/2 in
Product Information
- Brand Stens
- MFR # 355036
- Zoro # G5956203
- UPC # 023899160211
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 20 1/2 in |
Width | 2 1/2 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 5/8 in |
Blade Type | Notched |
For Use With | Bunton Requires (3) for 60 in Deck, Dixie Chopper Requires (3) for 60 in Deck, Exmark Newer Lazer Z and Turf Ranger, Gravely Requires (3) for 60 in Deck, Requires (3) for 60 in Deck, Toro Requires (3) for 60 in Deck |
OEM Replacement For | Exmark/103-2530-s |
Product Type | Lawn Mower Blade |
Compatible Mower | Ariens 08899100, Ariens 08979600, Ariens 09081200, Bad Boy 038-2007-00, Bad Boy 038-6002-00, Bad Boy 038-6050-00, Bunton PL7441, Dixie Chopper 30227-60, Dixie Chopper 30227-60H, Dixie Chopper 30227-60V, Dixie Chopper A60227-60N, Exmark 1-613112, Exmark 1-613250, Exmark 1-633483, Exmark 103-0301, Exmark 103-0301-S, Exmark 103-1580-S, Exmark 103-2530, Exmark 103-2530-B, Exmark 103-2530-M, Exmark 103-2530-S, Exmark 613112, Exmark 613250, Exmark 633483, Gravely 025124, Gravely 046999, Gravely 08781800, Gravely 08781851, Gravely 08899100, Gravely 089046, Gravely 08904651, Gravely 08979600, Gravely 090812, Gravely 09081200, Gravely 46999, Gravely 48864, Gravely 89796, Gravely 8979651, Toro 105-7718, Toro 105-7718-03, Toro 105-7777-03, Toro 108-1114, Toro 108-1123, Toro 110-0405 |
Description
Lawn Mower Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Ground Stabilization System, 8.5oz (DPGG-50110)
- CORONA TOOLS Pruning Saw, 13 In. Blade (RS 7120)
- TECUMSEH Stud (650925A)
- DIAMOND FARRIER Double Edged Hoof Knife (DI307755)
- STENS Notched Air-Lift Blade Fits Scag 481710 340-109 481710 48184 (340-109)
- STENS Medium-Lift Blade For Scotts S2554, 1999-2001 And Gt2554, 2002 (330-365)
- STENS Hi-Lift Blade Shop Pack 315-792-6 For Gravely 8979600 (315-792-6)
- STENS Mulching Blade For Toro Gt2100 And Lx500 2006 Gt2200 2006 And 2007; 335-959 (335-959)
- STENS Murray 056217E701Ma Mulching Blade 335-819 (335-819)
- STENS Cub Cadet 02005018 Hi-Lift Blade 350-372 (350-372)
- ARNOLD 21 in. 3-in-1 Mower Blade For Walk-Behind Mowers (490-100-0081)
- Stens Lawn Mowers & Accessories