Shop All Lawn Mower Blades & Attachments
This Product is Discontinued
Stens
Lawn Mower Blade, 16 In. L, 2 In. W (Discontinued)
Mfr # 330-266
Zoro # G9734182
This Product is Discontinued
Key Features
- Thickness 0.2 in
- Center Hole 11/16 in
- Blade Type Hi-Lift
- Length 16 in
- Width 2 in
Product Information
- Brand Stens
- MFR # 330-266
- Zoro # G9734182
- UPC # 023899034437
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 16 in |
Width | 2 in |
Center Hole Diameter | 11/16 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 11/16 in |
Blade Type | Hi-Lift |
For Use With | 120, 140, 300-332 and 316(-09500) with 46 in, 47 in and 48 in Deck, John Deere LT166 Series with 46 in Deck, Requires (3) Blades, Sabre 1546 and 1646 Lawn Tractors with 46 in Decks |
OEM Replacement For | John Deere/m41967 |
Product Type | Lawn Mower Blade |
Compatible Mower | John Deere AM31100, John Deere M41967 |
Description
Lawn Mower Blade, Compatible Mower John Deere AM31100, John Deere M41967, Blade Type Hi-Lift, Center Hole Diameter 11/16 in, Width 2 in, Length 16 in, Product Type Lawn Mower Blade, For Use With 120, 140, 300-332 and 316(-09500) with 46 in, 47 in and 48 in Deck, John Deere LT166 Series with 46 in Deck, Requires (3) Blades, Sabre 1546 and 1646 Lawn Tractors with 46 in Decks, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.