Shop All Automotive Belts
Stens
K5700-34712 Fan Belt For Kubota Rck48, Rck48P Series
Mfr # 266-115
Zoro # G004240393
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/8 in
- Length 105-1/8 in
- Application Deck
- Type Banded
- Replaces Kubota K5700-34710, K5700-34712
Product Information
- Brand Stens
- MFR # 266-115
- Zoro # G004240393
- UPC # 23899493999
- Country of Origin India
- Category Automotive Belts
Dimensions
Width | 1-1/8 in |
Length | 105-1/8 in |
Details
Application | Deck |
Type | Banded |
Replaces | Kubota K5700-34710, K5700-34712 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING CO INC Steck 20017 Super Seam Buster (STK-20017)
- WALKER EXHAUST Exhaust Elbow, 41438 (41438)
- TRICO Wiper Blade, 17", Winter (37-170)
- EATON DETROIT LOCKER DANA 44 30 SPLINE (187SL16C)
- STENS Oem Replacement Belt 266-246 For Husqvarna Gt 48Ls 574845602 (266-246)
- STENS New 265-226 Oem Replacement Belt For Mtd Deck Assembly "F" With 38 In. Deck, 2005-2006 954-04062 (265-226)
- STENS Oem Replacement Belt 265-622 For Husqvarna 574173003 (265-622)
- STENS Oem Replacement Belt 265-117 For Scag 482876 (265-117)
- STENS Oem Replacement Belt 265-746 For Bobcat 4163569 (265-746)
- STENS Oem Replacement Belt 265-671 For Grasshopper 382090 (265-671)
- GATES Fhp Medium Horse-Power V-Belt, 6895 (6895)
- Stens Automotive Belts