Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Ignition Switch For Club Car Oem : 101826301 430-299
Mfr # 430-299
Zoro # G704248484
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Club Car 101826301
- Number of Terminals 4
- Number of Positions 2
Product Information
- Brand Stens
- MFR # 430-299
- Zoro # G704248484
- UPC # 23899354313
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Details
Replaces OEM Part | Club Car 101826301 |
Number of Terminals | 4 |
Number of Positions | 2 |
Description
Stens offers best-of-class ignition switches made by leading manufacturers like Indak and Delta, as well as our own proprietary Stens brand. All of our ignition switches work with precision in activating the electrical system of your outdoor power equipment. Fast and efficient starts are the performance measure of quality ignition switches. For an ignition switch to be sold under the Stens name, it must also exhibit high durability. Because outdoor power equipment is turned on and off frequently, premium-quality ignition switches will resist premature wear that comes from high usage. High-grade materials and craftsmanship keep these ignition switches operating with preciseness over a longer service life. Our ignition switches are finely engineered for all moving parts to work flawlessly together. Keys insert and turn with exceptional smoothness, which is a significant factor in the mechanical function of the switch. These ignition switches make the start-up of outdoor power equipment a trouble-free task.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS 48 in Triple-Ring Stainless Steel Burner with a 3/4 in Inlet (SS-FR-48)
- BRIGGS & STRATTON Spring, Tine / Thatcher (7018491YP)
- GILMOUR Gilmour 7012483 0.5 in. Dia. x 100 ft. Aquaarmor Plastic Garden Hose; Black (7012483)
- HARDCORE Wheel with Carriage Plates, Zinc, 2" W (CI2520)
- STENS Caster Yoke, Exmark (285-536)
- STENS Spindle Assembly Fits For Cub Cadet 918-06977 Mtd 285-700 (285-700)
- STENS Starter Keys For Mtd Cub Cadet Troy Bilt Lawn Mowers Garden 430-894 (430-894)
- STENS New 290-110 Throttle Control Cable For Gravely 5000 Series With K301 Kohler Engines 20321000, 021196 (290-110)
- STENS Tinted Windshield For Club Car Ds Late 2000 & Newer 851-999 (851-999)
- STENS Engine Maintenance Kit 785-628 For Kawasaki 99969-6415 (785-628)
- AFTERMARKET X156 Tooth Fits Hensley (X156-PVE)
- Stens Lawn Mowers & Accessories