Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Ignition Switch For Ariens Most 988171 988172 988173 988174 990100; 430-820
Mfr # 430-820
Zoro # G704248323
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part Ariens 04331600
- Number of Terminals 5
- Number of Positions 3
- Ignition Type Battery
Product Information
- Brand Stens
- MFR # 430-820
- Zoro # G704248323
- UPC # 23899553518
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Details
Replaces OEM Part | Ariens 04331600 |
Number of Terminals | 5 |
Number of Positions | 3 |
Ignition Type | Battery |
Description
Stens offers best-of-class ignition switches made by leading manufacturers like Indak and Delta, as well as our own proprietary Stens brand. All of our ignition switches work with precision in activating the electrical system of your outdoor power equipment. Fast and efficient starts are the performance measure of quality ignition switches. For an ignition switch to be sold under the Stens name, it must also exhibit high durability. Because outdoor power equipment is turned on and off frequently, premium-quality ignition switches will resist premature wear that comes from high usage. High-grade materials and craftsmanship keep these ignition switches operating with preciseness over a longer service life. Our ignition switches are finely engineered for all moving parts to work flawlessly together. Keys insert and turn with exceptional smoothness, which is a significant factor in the mechanical function of the switch. These ignition switches make the start-up of outdoor power equipment a trouble-free task.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 10-3176 Cando PT Soft Medicine Ball Set - 5 Piece (466325)
- REPEL Insect Repellent, Aerosol, DEET, 40% DEET Concentration, Outdoor Use, 6.5 oz (HG-33801)
- ASTRO Astro MR1007S-W 10 x 7 in. Marching Snare Drum; White (MR1007S-W)
- HILAND 20lbs Reflective Fire Glass - Sky Blue (RFGLASS-2-SKY)
- STENS Carburetor For Echo Pb-755S, Pb-755Sh And Pb-755St 616-202 A0211121253 (616-202)
- STENS Steering Cable 290-956 For Mtd 946-0956C (290-956)
- STENS Flat Idler Pulley Columbia 28" 30" 33" 45" Snow Thrower 280-586 (280-586)
- STENS Engine Oil For Universal Products Sae 10W-30 4-Cycle (770-132)
- STENS Electric Pto Clutch Fits Warner 5217-36 John Deere Am121972 255-141 (255-141)
- STENS Fuel Can 6 In. Spout Extension For Universal Products (765-112)
- AFTERMARKET New Inline Fuel Shut Off Valve 1/4" Fits Briggs and Stratton Replaces 698183 (FSL90-0063)
- Stens Lawn Mowers & Accessories