Shop All Other Small Engine Parts
Stens
Hour Meter For Sendec , 435-705
Mfr # 435-705
Zoro # G404248715
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hardware included; Mounts using sheet metal screws or double-sided tape
- Application All gasoline engines
- Replaces Briggs & Stratton 5081H, 5081K
Product Information
- Brand Stens
- MFR # 435-705
- Zoro # G404248715
- UPC # 658675110014
- Country of Origin Indonesia
- Category Other Small Engine Parts
Details
Features | Hardware included; Mounts using sheet metal screws or double-sided tape |
Application | All gasoline engines |
Replaces | Briggs & Stratton 5081H, 5081K |
Description
Stens Hour Meters are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENERS BLUE RIBBON Deep Plant Liner, 12" (DL12VUS)
- STENS Spindle Assembly Fits For Toro 100-3976 285-919 (285-919)
- BLACK FLAG Insecticide, Repellent, Liquid, 16 oz (HG-20005)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49599)
- STENS Fuel Cap 125-436 For Honda 17620-Zl8-023 (125-436)
- STENS Fuel Cap For Wacker Oem : 81072 125-100 (125-100)
- STENS Oem Primer Bulb 615-325-10 For Fits Zama Applications Z0057030A (615-325-10)
- STENS Flywheel Puller For Briggs & Stratton Small Engines Lawnmowers 750-125 (750-125)
- STENS Starter Pulley 150-376 For Stihl 4223 190 1001 (150-376)
- STENS Primer Bulb Assembly 120-200 For Tecumseh 632047A (120-200)
- BRIGGS & STRATTON Cylinder Head Gasket (272157S)
- Stens Other Small Engine Parts