Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blades Requires 3 For 44" Deck Cut Exmark Lazer Z 355-085
Mfr # 355-085
Zoro # G304248259
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 15-1/4 in
- Replaces Exmark 103-2529, 103-2529-S, 1-653101, 653101
Product Information
- Brand Stens
- MFR # 355-085
- Zoro # G304248259
- UPC # 23899202430
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 15-1/4 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Exmark 103-2529, 103-2529-S, 1-653101, 653101 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 25 Ft 400 Series - Black (PSH-025-BK)
- SEYMOUR MIDWEST Hercules Digger, 4ft. Blue Handles (21211)
- BE PRESSURE SUPPLY BE Pressure 85.403.007 20" Heavy Duty Composite Whirl-A-Way (85.403.007)
- SUNGRO HORTICULTURE CUFT Pro Pot Mix (6700104)
- STENS Hi-Lift Blades Cub Cadet Aladdin 50" Deck 17-1/4"L 759-3813 325-845 (325-845)
- STENS Silver Streak Toothed Blade Fits Toro 107-3192-03 302-617 (362-617)
- STENS Notched Air-Lift Blade Fits 340-874 Bad Boy 038-5350-00 Scag 482877 (340-874)
- STENS New 345-672 Medium-Lift Blade For Woods Rm372, Requires 3 For 72 In. Deck 15127Ckt, 15127Kt, 15127 (345-672)
- STENS New 330-552 Hi-Lift Blade For Kubota B1550, B1750, F2560E, F3060, G1900, G2000 And Rc60B-21 (330-552)
- STENS Mulching Blade For Craftsman, Husqvarna, Ayp Mulching Mowers - 22 In. Deck (340-256)
- MTD Blade-21.20 High (942-0499A)
- Stens Lawn Mowers & Accessories