Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blades Cub Cadet Aladdin 50" Deck 17-1/4"L 759-3813 325-845
Mfr # 325-845
Zoro # G504247717
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 3/4 in
- Overall Width 2-1/2 in
- Length 17-1/4 in
- Replaces Cub Cadet 59705-C1, 742-3003, 759-3813, 759-3837, IH-61104-C1
Product Information
- Brand Stens
- MFR # 325-845
- Zoro # G504247717
- UPC # 23899034079
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 17-1/4 in |
Details
Thickness | 0.203 in |
Center Hole | 3/4 in |
Replaces | Cub Cadet 59705-C1, 742-3003, 759-3813, 759-3837, IH-61104-C1 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Carburetor (16100-Z4H-921)
- POOPY POUCH Pet Waste Disp. Station, Green, 3-1/2 gal. (PP-H-KIT)
- CHAPIN INTERNATIONAL 2GAL POLY CLEAN SEAL DECK SPRAYER (25020)
- ZIPPO Black Ice 1941 Replica Pocket Lighter (24096)
- STENS Notched Medium-Lift Blade 340-178 For Ayp 532138971 (340-278)
- STENS Mulching Blade For Hustler Fastrak Hustler Z Super Mini Z 794198 (340-468)
- STENS Notched Hi-Lift Blade For Grasshopper Oem : 320253 320-425 (320-425)
- STENS Gravely 09290500 Hi-Lift Blade 320-410 (320-410)
- STENS Honda 72511-Va2-690 Hi-Lift Blade 325-005 (325-005)
- STENS Hi-Lift Blades For Snapper 38" Cut Lawn Tractor Mower Deck 335-578 (335-578)
- OREGON Mower Blade (95-084)
- Stens Lawn Mower Blades & Attachments