Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade For Murray Old Style; Requires 2 For 40" Deck 91871Ht
Mfr # 335-166
Zoro # G104247797
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.187 in
- Center Hole 13/16 in
- Overall Width 2-1/4 in
- Length 20-3/8 in
- Replaces Murray 91871HT
Product Information
- Brand Stens
- MFR # 335-166
- Zoro # G104247797
- UPC # 23899035489
- Country of Origin Germany
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 20-3/8 in |
Details
Thickness | 0.187 in |
Center Hole | 13/16 in |
Replaces | Murray 91871HT |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Solid Metal Industrial Water Nozzle (A-BA107 FM)
- A.R. NORTH AMERICA Piston (AR3220060)
- MOSMATIC High Pressure Gun, 5000 PSI (29.132)
- A & I PRODUCTS Radiator 29" x21.5" x10.25" (A-MG9828737)
- STENS Hi-Lift Blade Fits Oem - Ariens Gravely 2961700 320-604 (320-604)
- STENS Medium-Lift Blade For John Deere 1023E, 1025R (330-489)
- STENS Hi-Lift Blade 335-711 For Mtd 942-0616A (335-711)
- STENS New 350-124 Hi-Lift Blade For Toro 48 In. Decks, Requires 3 To Make Set 106637 106078 (350-124)
- STENS New 310-366 Medium-Lift Blade For Case Requires 3 For 48 In. Deck C31572 (310-366)
- STENS Hi-Lift Blade 21 " Length Fits Oem - Grasshopper 320246 320-702 (320-702)
- MTD Blade 21 Mulch Ho (742-04091-0637)
- Stens Lawn Mower Blades & Attachments