Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Fits Oem - Toro 455-D 3000 4100-D 86-0010-03 340-450
Mfr # 340-450
Zoro # G504248332
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 1/2 in
- Overall Width 2-1/2 in
- Length 19 in
- Features Heavy Duty
Product Information
- Brand Stens
- MFR # 340-450
- Zoro # G504248332
- UPC # 23899403837
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 19 in |
Details
Thickness | 0.236 in |
Center Hole | 1/2 in |
Features | Heavy Duty |
Replaces | Toro 106-7166-03, 86-0010, 86-0010-03 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black (26806D)
- E-Z UP Food Booth Sidewall, White, 10 ft H (SW3FB10FXTWH)
- BRIGGS & STRATTON SPRING-GOVERNOR (691507)
- WINTHER Tricycle with Tray (WIN583)
- STENS Hi-Lift Blade Shop Pack 315-792-6 For Gravely 8979600 (315-792-6)
- STENS New 350-098 Hi-Lift Blade For Cub Cadet M60 Tank, Recon 60, Tank 60, Tank M And Tank S (350-098)
- STENS New 350-679 Hi-Lift Blade For Hustler Super Z, Requires 3 For 72 In. Deck 783977 (350-679)
- STENS New 330–650 Standard Blade For Kubota Zg Series; Requires 3 For 54 In. Deck K5617–97530, K5617–34330 (330-650)
- STENS Hi-Lift Blades For Exmark 60" Deck 20-1/2"L 1/2" Center 355-233 (355-233)
- STENS Hi-Lift Blade Fits Hustler 797696 350-695 601124X 601124Y (350-695)
- OREGON Lawn Mower Blade, 21" for Honda, Mulching Blade, Upper (191-518)
- Stens Lawn Mower Blades & Attachments