Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Fits Oem - Bad Boy Dixie Chopper 30227-72N 315-499
Mfr # 315-499
Zoro # G504248042
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 3 in
- Length 24 in
- Features Heavy Duty
Product Information
- Brand Stens
- MFR # 315-499
- Zoro # G504248042
- UPC # 23899161560
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 24 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Features | Heavy Duty |
Replaces | Bad Boy 038-7202-00, 038-7230-00, Dixie Chopper 227-72H, 30227-72H, 30227-72N |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Lever-Spring (732-0803A)
- STENS New Wheel Bolt For Mtd 938-0144, 738-0144, Murray 22996, Priced Per Pack, Sold Per Pack (235-052)
- GECKO ALLIANCE Gecko Alliance GK0200007119 TSC-4-GE1 Keypad with Overlay 1 Pump (GK0200007119)
- BEHLEN MFG. Hitch-N'-Plow Non-PTO Driven 3-point Tractor Implement (80119995)
- STENS New 335-212 Hi-Lift Blade For Toro Commecial Walk Behinds, Z Master G3 And Grandstand Mowers (335-212)
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Exmark 116-5176-S, 302-818 (362-818)
- STENS Hi-Lift Blades Cub Cadet Aladdin 50" Deck 17-1/4"L 759-3813 325-845 (325-845)
- STENS New 309-200 Turbo Segmented Blade For Arbor Size 20 Mm, Max Rpm 5460, Segment Height 15 Mm (309-200)
- STENS Medium-Lift Blade For Scotts S2554, 1999-2001 And Gt2554, 2002 (330-365)
- STENS Notched Hi-Lift Blade For Grasshopper Oem : 320253 320-425 (320-425)
- SWISHER Blade-17.5" Mulching (3295)
- Stens Lawn Mower Blades & Attachments