Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Fits Ferris 1521227 315-876
Mfr # 315-876
Zoro # G504247663
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 18 in
- Features Heavy Duty
Product Information
- Brand Stens
- MFR # 315-876
- Zoro # G504247663
- UPC # 23899124923
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Features | Heavy Duty |
Replaces | Ferris 1521227, 1521227S, 21227S, 5021227, 5021227X2, A48185 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 12 Volt Starter Relay (RE164448)
- KOHLER Lifter Kit (25 351 11-S)
- MIDWEST RAKE Midwest Rake Lightweight Aluminum Snow Roof Rake (96022)
- MTD Blade-20 W/Star (490-100-M115)
- STENS Exmark 116-5171-S Silver Streak Toothed Hi-Lift Blade 302-827 (362-827)
- STENS Mulching Blade Fits Ayp 532187255 300-565 (300-565)
- STENS Standard Blade 340-710 For John Deere Js20 Js25 Js30 Gx22250 (340-710)
- STENS 12" Steel Brushcutter Blade For Cub Cadet Echo Husqvarna (395-129)
- STENS Notched Hi-Lift Blade Fits Oem - Exmark Lazer Z 103-6404-S 355-283 (355-283)
- STENS Blades For 38" Cut Mtd White 1986 Thru 1996 Aladdin Umt21 (335-877)
- DEWALT Replacement Blades, Pruner, 1-1/2"L (DWZPRB300)
- Stens Lawn Mower Blades & Attachments