Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Fits Ayp 532137380 340-149 Poulan 532137380
Mfr # 340-149
Zoro # G204247987
original price:
$13.48
22% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.149 in
- Center Hole 5 pt. star
- Overall Width 2-1/4 in
- Length 17-3/8 in
- Replaces AYP 137380, 156468, 532137380, Craftsman 137380, Husqvarna 532137380, Poulan 532137380
Product Information
- Brand Stens
- MFR # 340-149
- Zoro # G204247987
- UPC # 23899103683
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 17-3/8 in |
Details
Thickness | 0.149 in |
Center Hole | 5 pt. star |
Replaces | AYP 137380, 156468, 532137380, Craftsman 137380, Husqvarna 532137380, Poulan 532137380 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Switch(Pro 7 5E) (37 099 04-S)
- COWPOTS CowPots #5 Square Pot - 60 pots (#5 Sq (60))
- BOSMERE TREE PROTECTOR RING 36 in. (M240)
- STENS Chain Adjuster Screw Kit For Husqvarna 154 254 255 257 261 262 (635-324)
- STENS Hi-Lift Blades For Exmark 66" Deck 22-5/8"Length 109-6464-S 355-189 (355-189)
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- STENS Hi-Lift Blades Exmark Lazer Z As Ac W/ 60" Decks 103-6393-S 330-302 (330-302)
- STENS Hi-Lift Blade 315-254 For Dixie Chopper 30227-72H (315-254)
- STENS Low-Lift Blade Fits Oem - Toro 92-7952-09 54-0010-03 (345-454)
- STENS 12" Steel Brushcutter Blade For Cub Cadet Echo Husqvarna (395-129)
- MTD Blade-21 Mulching (490-100-M084)
- Stens Lawn Mowers & Accessories