Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Bunton Dixon For 32" Deck 113579 340-220
Mfr # 340-220
Zoro # G404248036
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 17 in
- Replaces Ariens 09082400, Bunton PL7329, Dixie Chopper 30227-50, 30227-50H, 30227-50V, 30227H, Dixon 539126431, 9258, 9265, Grasshopper 08899600, Gravely 046998, 08779200, 08899600, 09246700, 11234, 21285000, 21285051, 46998, 8779200, 8779251, 8861651, 88993300, Toro 113579, 30227
Product Information
- Brand Stens
- MFR # 340-220
- Zoro # G404248036
- UPC # 23899421527
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 17 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Ariens 09082400, Bunton PL7329, Dixie Chopper 30227-50, 30227-50H, 30227-50V, 30227H, Dixon 539126431, 9258, 9265, Grasshopper 08899600, Gravely 046998, 08779200, 08899600, 09246700, 11234, 21285000, 21285051, 46998, 8779200, 8779251, 8861651, 88993300, Toro 113579, 30227 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS Coffe Pot Camp Aluminum 9 Cups (1346)
- RED BRAND Wire Elec Fn14Ga Galv1/4 (85610)
- AFTERMARKET Cylinder End Fits John Deere 1640 1840 210C 410B 2040 3040 2140 2940 410C 2040S (AL32866)
- TRITON Mobo Triton Pro Tri-501O Ultimate Three-Wheeled Cruiser - Orange (Tri-501O)
- STENS Mulching Lawn Mower Blade For Cub Cadet 42 In. Deck, Toro 13Ax60Rg744 (335-807)
- STENS Hi-Lift Blade Fits 350-458 Dixon 575296401 Husqvarna 539113425 (350-458)
- STENS Standard Blade 60" Deck Fits Oem - Dixie Chopper 30227-60X 315-257 (315-257)
- STENS New 330–650 Standard Blade For Kubota Zg Series; Requires 3 For 54 In. Deck K5617–97530, K5617–34330 (330-650)
- STENS Gasoline Additive Size 1 Gallon Lawn Mowers (770-843)
- STENS 12" Steel Brushcutter Blade For Cub Cadet Echo Husqvarna (395-129)
- T TERRE Robotic Lawn Mower Blades 30 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 30PK (43-HUS-2250-30)
- Stens Lawn Mowers & Accessories