Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade 330-872 For Cub Cadet 942-04308
Mfr # 330-872
Zoro # G204248106
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.164 in
- Center Hole 6 pt. star
- Overall Width 2-1/2 in
- Length 21-1/4 in
- Features Specially designed to replace 6 pt. star center hole
Product Information
- Brand Stens
- MFR # 330-872
- Zoro # G204248106
- UPC # 23899360406
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 21-1/4 in |
Details
Thickness | 0.164 in |
Center Hole | 6 pt. star |
Features | Specially designed to replace 6 pt. star center hole |
Replaces | Cub Cadet 490-110-M108, 742-04308, 742-04308A, 742-04312, 742-04312A, 742-0656, 942-04308, 942-04308A, 942-04312, 942-04312A, 942-0656, OCC-742-04312, OEM-742-04308, MTD 490-110-M108, 742-04308, 742-04308A, 742-0656, 942-04308, 942-04308A, 942-0656, OEM-742-04308, Troy-Bilt 490-110-M108, 742-04308, 742-04308A, 742-0656, 942-04308, 942-04308A, 942-0656, OEM-742-04308 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Privacy Screen Fence, Orange, 4ft. X50 ft. (SF-480)
- MAURITZON 10 ft x 20 ft 30 Mil Tarp, White, Clear PVC (T-PVC30-1020)
- A & I PRODUCTS Metric V-Belt (13 X 1682) 13" x5" x1" (A-SPA1682)
- GEMPLERS Forged Bow Rake, Wood Handle (GBR-W)
- STENS Blades For 38" Cut Mtd White 1986 Thru 1996 Aladdin Umt21 (335-877)
- STENS Overseeder Blade Set 373-100 For Classen 100310 (373-100)
- STENS Hi-Lift Blade Fits John Deere M141785 330-357 (330-357)
- STENS Hi-Lift Blade Fits Oem - Ariens Gravely 2961700 320-604 (320-604)
- STENS Hi-Lift Blades Exmark Lazer Z As Ac W/ 60" Decks 103-6393-S 330-302 (330-302)
- STENS Notched Air-Lift Blade Fits Ferris 1520842S 315-872 (315-872)
- STENS Standard Blade 340-710 For John Deere Js20 Js25 Js30 Gx22250 (340-710)
- Stens Lawn Mower Blades & Attachments