Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade 315-254 For Dixie Chopper 30227-72H
Mfr # 315-254
Zoro # G604248058
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 24 in
- Features Heavy Duty
Product Information
- Brand Stens
- MFR # 315-254
- Zoro # G604248058
- UPC # 23899139408
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 24 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Features | Heavy Duty |
Replaces | Bad Boy 038-7202-00, 038-7230-00, Dixie Chopper 227-72H, 30227-72H, 30227-72N |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS GOUGE AUGER 2.5 IN 40 IN AMS (53764)
- R&R LOTION Insect Repellent, PK50 (ISBR-PACKET-50)
- NEVERKINK Garden Hose, 50 ft L, Vinyl, Green (8617-50/8615-50)
- LOGO BRANDS Texas Official-Size Vintage Football (218-93FV-1)
- STENS Hi-Lift Blade Fits Oem Allis Chalmers Simplicity 2025856Sm 345-090 (345-090)
- STENS Hi-Lift Blade Fits Ferris 1521227 315-876 (315-876)
- STENS Hi-Lift Blade 330-827 For Kubota K5677-34340 (330-827)
- STENS Mulching Blade 340-266 For Ayp Requires 2 For 42" Deck 134149 (340-266)
- STENS Simplicity 1708229Asm Silver Streak Toothed Blade 302-458 (362-458)
- STENS Hi-Lift Blade Fits Oem - Toro 455-D 3000 4100-D 86-0010-03 340-450 (340-450)
- SUNBELT BLADE-MOWER, XHT, 21", 5/8", HL 1" x2.53" x21" (A-B1SC3802)
- Stens Lawn Mower Blades & Attachments