Shop All Cutter & Trimmer Parts
Stens
Hedge Trimmer Blade Set For Stihl Oem : 4228 710 6050A 395-403
Mfr # 395-403
Zoro # G104264725
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Replaces Stihl 4228 710 6050, 4228 710 6050A
- Blade Type Double-Sided
Product Information
- Brand Stens
- MFR # 395-403
- Zoro # G104264725
- UPC # 23899451241
- Country of Origin China
- Category Cutter & Trimmer Parts
Dimensions
Length | 18 in |
Details
Replaces | Stihl 4228 710 6050, 4228 710 6050A |
Blade Type | Double-Sided |
Description
The blade you use makes a difference in the cut of your lawn. Silver Streak blades are premium lawn mower blades that deliver superior results. Made for many OEM lawn mower brands, Silver Streak blades often exceed the performance of original blades that come with many models. When the design of the mower allows, these blades have a 25% thicker profile compared to standard blades, which delivers enhanced discharge of clippings and a longer service life. While in motion, Silver Streak blades create enhanced suction to pull grass blades upwards, resulting in a more uniform and cleaner cut. Silver Streak blades offer a 40% higher lift capability compared with many toothed blades. The angle of the teeth pulls grass and clippings inward toward the cutting edges, which reduces clippings into finer pieces that return to the lawn to nourish it. Silver Streak blades are a professional-grade blade commonly chosen by lawn care professionals and homeowners with high standards on lawn aesthetics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FGI Heavy Duty Tarp, Silver, Polyethylene (20810)
- ZORO SELECT Snow Fence, 4 ft. H, 100 ft. L, Orange (90600104)
- ONWARD MFG Skewer Bamboo Grilling 12 In (11070)
- A & I PRODUCTS Hose, Fuel; 1/2" , Rubber (49 Ft. Roll) 11" x11" x6" (A-FH12R)
- STENS Bump Feed Trimmer Head Black & Decker 82255 82257 82267 (385-587)
- STENS Trimmer Head Replacement Cover For Shindaiwa Echo Weed Whacker 385-108 (385-108)
- STENS Bump Feed Trimmer Head For Echo Husqvarna John Deere Mcculloch (385-154)
- STENS Carburetor Screens 615-500 For Walbro 140-70-8 (615-500)
- STENS Hedge Trimmer Blade Set For Stihl Oem : 4228 710 6051A 395-407 (395-407)
- STENS Oem Spec Trimmer Head Spool For Echo Shindaiwa String Whips 385-056 (385-056)
- SHAKESPEARE Shakespeare 7125479 Weed Warrior Trimmer Blade - Pack of 12 (7125479)
- Stens Trimmers