Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Heavy-Duty Flat Idler, Grasshopper 393250, 0.5 Id, 6.75 Width 280-910
Mfr # 280-910
Zoro # G804247851
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stens
- MFR # 280-910
- Zoro # G804247851
- UPC # 23899317493
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Water Tank FillerValve (40003)
- A & I PRODUCTS Radiator 28.5" x22" x8.5" (A-5172926)
- MTD Bagger Hood Assemb (931-05474B)
- BON TOOL Repl Blades 6.3 Cubic Feet Whiteman Mixer (50-442)
- STENS Ignition Coil For Kohler K91-K361 41 519 21-S 231281-S 231281 21-A 055-133 (055-133)
- STENS Fitting 758-820 4000 Psi Max 3/8 Inlet (758-820)
- STENS Brake Cleaner 752-880 For Non-Chlorinated 14 Oz. (752-880)
- STENS Flat Idler Pulley Columbia 28" 30" 33" 45" Snow Thrower 280-586 (280-586)
- STENS Tube For Stem Angle Type Straight/Tr13, Tube Size 4.10X3.50-6 (4.00-6); 170-130 (170-130)
- STENS Deck Engagement Cable 290-807 For Mtd 946-04173E (290-807)
- A & I PRODUCTS Hook, Clevis Grab 5/8 7" x4" x1" (A-7B810)
- Stens Lawn Mowers & Accessories