Shop All Other Small Engine Parts
Stens
Fuel Line 115-335 3/16" Id X 5/16" Od
Mfr # 115-335
Zoro # G504247267
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stens
- MFR # 115-335
- Zoro # G504247267
- UPC # 23899122899
- Country of Origin United States
- Category Other Small Engine Parts
Description
Stens Tygon fuel line is highly rated for handling gasoline, kerosene, glycol-based coolants and many compounds, making it the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are compatible with fuels that have an ethanol content greater than 10 percent. Because Tygon resists hydrocarbons, these fuel lines resist swelling and hardening that can lead to cracking and leakage. Ozone and UV light resistance adds to the overall durability. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Because Tygon exhibits exceptional flexibility, the fuel line is easy to install, even where space is limited or the application requires several curves. The translucent yellow color allows for easy inspection of fuel flow. Stens Tygon fuel line will pay off with greater reliability when used on outdoor power equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 4 gal. Self-Cleaning Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48" Hose Length (63900)
- LOGO BRANDS Kansas State Mini Soccer Ball (158-94S1-1)
- WALKSTOOL 20 in. Walkstool Basic (601204)
- PLASTICOS MQ Medium Multipurpose Cabinet 28 in. W x 39 in. H x 18 in. D in Gray (429-GRA)
- STENS Oem Primer Bulb 615-325-10 For Fits Zama Applications Z0057030A (615-325-10)
- STENS Gas Damper 241-095 For Scag 461090 (241-095)
- STENS Dipstick 125-692 For Honda 15600-Ze1-003 (125-692)
- STENS Primer Bulb 120-925 For Tecumseh 570682A (120-925)
- STENS Cylinder Head Gasket Kit For Kohler Kt610, Kt620, Kt715, Kt725 32 841 02-S (465-006)
- STENS Head Gasket For Honda Gx270 12251-Zh9-000, 12251-Zh9-010; 465-722 (465-722)
- KOHLER Cap Fuel Tank (63 173 03-S)
- Stens Other Small Engine Parts