Shop All Lawn Mower Accessories
Stens
Fuel Cap, ID 2 In.
Mfr # 125179
Zoro # G4213526
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ariens Mini Zoom, Sport Zoom, EZR, HVZ, rear engine rider and yard tractors Briggs & Stratton For 7 thru 12.5 vertical, 3.5, 5 and 9 hp Industrial Plus and 5.5 hp Intel engines UNIVERSAL Also Lawn-Boy and other brands HUSTLER For new style tanks
- Application Snapper/7012515
- Diameter ID 2 in
Product Information
- Brand Stens
- MFR # 125179
- Zoro # G4213526
- UPC # 023899005444
- Country of Origin Taiwan, Province of China
- Category Lawn Mower Accessories
Dimensions
Diameter | ID 2 in |
Details
Item | Fuel Cap |
For Use With | Ariens Mini Zoom, Sport Zoom, EZR, HVZ, rear engine rider and yard tractors Briggs & Stratton For 7 thru 12.5 vertical, 3.5, 5 and 9 hp Industrial Plus and 5.5 hp Intel engines UNIVERSAL Also Lawn-Boy and other brands HUSTLER For new style tanks |
Application | Snapper/7012515 |
Description
Fuel Cap, For Use With Ariens Mini Zoom, Sport Zoom, EZR, HVZ, rear engine rider and yard tractors Briggs & Stratton For 7 thru 12.5 HP vertical, 3.5, 5 and 9 HP Industrial Plus and 5.5 HP Intel engines UNIVERSAL Also Lawn-Boy and other brands HUSTLER For new style tanks, Application Snapper/7012515, Diameter ID 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDIAN 5 gal. Fire Pump with Smith Pump, Stainless Steel Tank (179015-17)
- MIDWEST FASTENER 1/4" Nylon Plastic Hose Connectors 8PK (66463)
- CHAR-BROIL Classic360 LP Gas Grill (463773717-DI)
- BIRCHWOOD CASEY Eze-Scorer Multiple Bulls, 23x35 (BC-37038)
- STENS Fuel Cap With Gauge, ID 2 In. (125260)
- STENS Air Filter, 1 3/4 In. (100107)
- STENS Gas Cap With Vent, ID 3 1/4 In. (125144)
- STENS Oem Pto Heavy Duty V-Idler Pulley For Cub Cadet Mower Decks 280-188 (280-188)
- STENS Air Filter (100085)
- STENS Air Filter Combo, 2 1/8 In. (100958)
- BRIGGS & STRATTON Clip (7010937YP)
- Stens Lawn Mowers & Accessories