Shop All Other Small Engine Parts
Stens
Fuel Cap 125-120 For John Deere Am39206
Mfr # 125-120
Zoro # G704247043
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For 9 in tank depth; Threaded; With gauge
- Replaces Dixie Chopper 40222, John Deere AM143248, AM39206, Toro 513508
- Inside Dia. 2 in
Product Information
- Brand Stens
- MFR # 125-120
- Zoro # G704247043
- UPC # 23899005383
- Country of Origin United States
- Category Other Small Engine Parts
Dimensions
Inside Dia. | 2 in |
Details
Features | For 9 in tank depth; Threaded; With gauge |
Replaces | Dixie Chopper 40222, John Deere AM143248, AM39206, Toro 513508 |
Description
Stens Fuel Caps serve a significant role in maintaining fuel quality and usage for outdoor power equipment. The cap stops liquid fuel and vapors from spilling or being released into the air, and it blocks dirt, dust and moisture from getting into the fuel line and tank. Preventing fuel and vapors from being released helps maximize efficient use of fuel and protects the environment. Stens fuel caps provide a secure and tight seal to keep foreign substances from entering and causing contamination, keeping your fuel system clean and operating efficiently. A tightly fitting fuel cap will also seal in unwanted fuel odors. Stens fuel caps are durably made to resist wear and tear even when frequently removing and reinstalling for fuel refills.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS KILLR ANT & TERMT 1G (372)
- MTD Chute Asm-Comp Dfl (631-04070C)
- EGO String Trimmer Line, 164-1/16 ft. (AL2450S)
- FLASH FURNITURE Extra Wide Black Reclining Stadium Arm Chair (FV-FA090L-BK-GG)
- STENS Head Gasket For Honda Gx270 12251-Zh9-000, 12251-Zh9-010; 465-722 (465-722)
- STENS Recoil Starter Assembly For Honda Gcv135 And Gcv160 28400-Z0L-20Za; 150-407 (150-407)
- STENS Rubber Pipe For Subaru Oem : X85-10617-00 058-177 (058-177)
- STENS Black Silicone Rtv Instant Gasket For 751-414 (751-414)
- STENS Gasket Set 480-054 For Kohler Kt17, Kt19, M18, M20 25 755 37-S (480-054)
- STENS Head Gasket For Briggs & Stratton 129H00, 12A800, 12B800, 12C700 692249 (465-510)
- KOHLER Rod Push (32 411 02-S)
- Stens Other Small Engine Parts