Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Flat Idler 280-529 For Gravely 027892
Mfr # 280-529
Zoro # G104247674
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1-9/16 in
- Material Metal
- Overall Height 1-9/16 in
- Replaces OEM Part CaseIH C20465, FMC 60-3810, Gravely 027892, 20486500, Lawn-Boy 740486, Toro 109828, Troy-Bilt 1751736, GW-1751736
- Outside Dia. 3-1/2 in
Product Information
- Brand Stens
- MFR # 280-529
- Zoro # G104247674
- UPC # 23899026517
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Width | 1-9/16 in |
Overall Height | 1-9/16 in |
Outside Dia. | 3-1/2 in |
Flat Diameter | 2-3/4 in |
Inside Dia. | 3/8 in |
Flat Width | 1-3/8 in |
Details
Material | Metal |
Replaces OEM Part | CaseIH C20465, FMC 60-3810, Gravely 027892, 20486500, Lawn-Boy 740486, Toro 109828, Troy-Bilt 1751736, GW-1751736 |
Frontside Offset | 1-3/8 in |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Ice Scraper, Sidewalk, 7" Blade (78202)
- SIMPSON Monster Hose 3/8" with QC - 50 (41071)
- LOGO BRANDS Kentucky CB Canopy (159-42C)
- SENIX 21-Inch 140 cc 4-Cycle Gas Powered Push Lawn Mower, 3-In-1, Dual Lever Height Adjustment (LSPG-M7)
- STENS 7 5/8" X 1 1/2" Edge Blade For Black & Decker 7/16" Centerhole (375-410)
- STENS Carburetor, Kohler 20 853 35-S (520-051)
- STENS Rotary Scissor Blades 385-582 For Idech Sk-1815Nw (385-582)
- STENS Steering Gear Kit For John Deere L100, L105, L107, L108, L110 Gx20052Ble (245-250)
- STENS Recoil Starter For Honda Most Gx100 Engines 150-006 28400-Z0D-V02Za (150-006)
- STENS Blade Lock For Gb 5555 Locks Blade To Make Removal (750-058)
- DB ELECTRICAL New 50 Pound Oil Pressure Gauge For Ford/New Holland 9N9273A (640-01018)
- Stens Riding Lawn Mower & Small Tractor Parts