Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Flange Bushing 225-839 For Ariens 05503500
Mfr # 225-839
Zoro # G604263952
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5/8 in
- Replaces OEM Part Ariens 05503500, John Deere M124417, Ref No 62042RSNR
- Inside Dia. 1 in
- Outside Dia. 1-1/8 in
Product Information
- Brand Stens
- MFR # 225-839
- Zoro # G604263952
- UPC # 23899013760
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 5/8 in |
Inside Dia. | 1 in |
Outside Dia. | 1-1/8 in |
Details
Replaces OEM Part | Ariens 05503500, John Deere M124417, Ref No 62042RSNR |
Description
Stens hardware is an easy, affordable replacement when you're in a pinch. Choose from a selection of nuts, bolts and screws. Our hardware is built with high-quality material that is built to last.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Shovel LHSP 48 in. FG Hdle Safety (49751)
- UNDERHILL Underhill 3/4" Hose Diameter Brass Coupling Mender with Clamp (HR-75C)
- BOND Pre-cut Twist Ties (1180PDQ)
- GARDMAN HEAVY DUTY CADDY 16"" (89168)
- STENS Tie Rod Drag Link 245-104 For John Deere Most 102, 105, 115 Gy21250 (245-104)
- STENS Ignition Switch For John Deere 110 112 140 141 Vacuum Sweeper 430-070 (430-070)
- STENS Valve Guide For Kohler K241 K301 K321 K341 / 235007-S 505-495 (505-495)
- STENS Tapered Bearing Set 230-023 For Scag 481022 (230-023)
- STENS New Deck Wheel Kit For John Deere F710, F725 And F735 Front Mowers, And 325 (210-312)
- STENS Ignition Coil Magneto Armature For Briggs & Stratton Engines 440-467 (440-467)
- STENS Oem Fuel Filter 610-101 For Walbro 125-528-1 (610-101)
- Stens Riding Lawn Mower & Small Tractor Parts