Shop All Automotive Belts
Stens
Fan Belt For Ferris Most F125Xt, Is700Z, Is2100Z Series Mowers 5103927
Mfr # 266-159
Zoro # G804240449
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 162-3/4 in
- Application Deck
- Width 5/8 in
- Type Covered
- Replaces Ferris 5103748, 5103927
Product Information
- Brand Stens
- MFR # 266-159
- Zoro # G804240449
- UPC # 23899500963
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 162-3/4 in |
Width | 5/8 in |
Details
Application | Deck |
Type | Covered |
Replaces | Ferris 5103748, 5103927 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Radialseal, P827653 (P827653)
- WALKER EXHAUST Oxygen Sensor Pipe, 41820 (41820)
- MAIN FILTER WIX A07A03G Replacement/Interchange Spin-On Filter (MF0058053)
- SPEC-D TUNING 15-18 Mercedes Benz W205 Front Bumper Lip Glossy Black With Red Trim (LPF-BW20515GB-RD-PQ)
- STENS Oem Replacement Belt 265-308 For John Deere M141627 (265-308)
- STENS Belt For Ayp 2614J, 509H440, Dayco L344, Gates 6744 Lawn Mowers (238-044)
- STENS Oem Replacement Belt 265-209 For Stihl 9490 000 7920 (265-209)
- STENS New 265-113 Oem Replacement Belt For Troy-Bilt 34066-34343 With 26 In. And 33 In. Decks 1770334 (265-113)
- STENS Oem Replacement Belt 265-167 For Scag 482529 (265-167)
- STENS Belt For Ariens 07207700, 07213600, Ayp 110975X, 74164 Lawn Mowers (248-051)
- GATES Premium OE Micro-V Belt, K070690 (K070690)
- Stens Automotive Belts