Shop All Automotive Wheels & Hubs
Stens
Exmark 109-9126 Solid Wheel Assembly 175-629
Mfr # 175-629
Zoro # G804247455
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stens
- MFR # 175-629
- Zoro # G804247455
- UPC # 23899261055
- Country of Origin United States
- Category Automotive Wheels & Hubs
Description
Stens wheel assemblies offer convenience, comfort and durability. The wheel assembly comes ready to install to make replacement a simple and time-saving process. Wheel assemblies come in solid wheel and pneumatic options. The solid wheel option eliminates the downtime and hassle of dealing with flat tires. Pneumatic options are available for applications in which that is preferred. Stens wheel assemblies are made to deliver a cushioned ride for operator comfort. Specially formulated compounds provide durability and a long service life. These wheel assemblies are approved for commercial-grade applications.
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
- S&G TOOL AID Diesel Tster Adptr Ford 6.0L (35650)
- MAXXIMA Strip Lighting, Rect, LED, 12VDC, 236 L (MLS-3654-A)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Rubber, Yellow (556125)
- DAYCO 91-92 Kee(Ezrolll Industrl V-Belt, Ap49 (AP49)
- STENS Tire 4.10X3.50-5, Smooth Tread, 4 Ply, 5" Rim Size; 160-664 (160-664)
- STENS Wheel Rim And Hub 175-026 For 6" Diameter (175-026)
- STENS Solid Wheel Assembly 175-515 (175-515)
- STENS New Wheel Assembly For Wheel Size 18X8.50-8, Tread Hole-N-One, Hub Color Beige, Rim Size 8 In. (160-541)
- MTD Wheel-Comp Gray Pl (734-1826)
- TRAILFX WHEEL SPACER, HUB CENT SPCR BLK 6X5.5 12X1.5 LUG (W655004B)
- S.U.R. & R. AUTO PARTS Tubing Straightener (1) (SRRTS14316)
- Stens Automotive Tire & Wheel