Shop All Lawn Mower Blades & Attachments
Stens
Exmark 103-6581-S Mulching Blade 355-028
Mfr # 355-028
Zoro # G404248623
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.164 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 16-1/4 in
- Replaces Exmark 103-2517, 103-6581, 103-6581-S, 1-403086, 1-403148, 403086
Product Information
- Brand Stens
- MFR # 355-028
- Zoro # G404248623
- UPC # 23899090860
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 16-1/4 in |
Details
Thickness | 0.164 in |
Center Hole | 5/8 in |
Replaces | Exmark 103-2517, 103-6581, 103-6581-S, 1-403086, 1-403148, 403086 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Handle Knob & Bolt Set 295-240 For Ariens Oem : 1099002 295-240 (295-240)
- ENPAC 99 1/2 in x 30 3/4 in x 43 in 43 in Tarp Cover, Yellow, HDPE (5102-TARP)
- ILC Replacement for Power Wheels Drl33 LIL Lightning Mcqueen Steering Wheel W/harness (drl33) (DRL33 LIL LIGHTNING MCQUEEN STEERING WHEEL W/HARN)
- KRAFT TOOL Gauge Rake Sled Replacement Hardware (CC975-04)
- STENS Silver Streak Toothed Blade Fits Ayp 532187256 302-430 (362-430)
- STENS Hi-Lift Blade Country Clipper Snapper 48" Deck Jazee Ii/Pro 335-337 (335-337)
- STENS Medium-Lift Blade Fits 345-421 Toro 44-6250-03 Toro 108-1124 (345-421)
- STENS Toothed Blade For AYP 21" walk behind, Husqvarna Requires 3 for 61" deck (362-418)
- STENS Hi-Lift Blade Replaces 330-445 John Deere Gy20852 John Deere Gx21784 (330-445)
- STENS Lawn Mower Blade, 20-3/4 In. L, 3 In. W (355177)
- AGRI-FAB Push Spike Dethatcher (45-0365)
- Stens Lawn Mowers & Accessories