Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Exhaust Valve 505-018 For Kohler K241, K301, K321, M10, M12 235838
Mfr # 505-018
Zoro # G804264667
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Exhaust
- Overall Length 4-5/8 in
- Replaces OEM Part Gravely 010777, 20049300, Kohler 235838, 235838-S
- Head Diameter 1-1/8 in
- Stem Outer Diameter 0.309 in
Product Information
- Brand Stens
- MFR # 505-018
- Zoro # G804264667
- UPC # 23899560127
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Length | 4-5/8 in |
Head Diameter | 1-1/8 in |
Stem Outer Diameter | 0.309 in |
Details
Type | Exhaust |
Replaces OEM Part | Gravely 010777, 20049300, Kohler 235838, 235838-S |
Description
Stens Valve and valve parts are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer parts and accessories for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 5 ft x 7 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0507)
- SIMPSON Adjustable Pressure Regulator, 4500 psi (82235)
- MILWAUKEE TOOL Sprayer Nozzles for M18 SWITCH TANK Sprayer (49-16-2728)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch Barb Hose Fitting (FGF312)
- STENS Carburetor For Kohler KT725-3065, KT725-3068, KT725-3086, KT730-3044 (055-786)
- STENS Crankshaft Bearing 230-308 For Stihl 9503 003 0341 (230-308)
- STENS Edger Blade For Mclane 2059, Tanaka 43533110200; 375-022 (375-022)
- STENS Choke Cable Fits Exmark 1-603336 290-799 (290-799)
- STENS Ignition Switch 430-161 For Murray 092377Ma (430-161)
- STENS Wheel Bushing For Mtd Most Riding Mowers 741-0706, 941-0706; 215-100 (215-100)
- DB ELECTRICAL Temp Gauge For Atlantic (Prior) 1107-0559 Tractors; (3007-0559)
- Stens Lawn Mowers & Accessories