Shop All Other Small Engine Parts
Stens
Engine Tune-Up/Maintenance Kit
Mfr # 785652
Zoro # G5774413
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Honda GX240 and GX270; for 8 and 9 HP engines
- Includes (2) 770-640 Cycle Engine Oil; 100-818 Air Filter Combo; 130-823 Spark Plug
- Compatible Manufacturer Number GX240, GX270
- Compatible Brand Honda
- Product Type Engine Maintenance Kit
Product Information
- Brand Stens
- MFR # 785652
- Zoro # G5774413
- UPC # 023899226177
- Country of Origin United States
- Category Other Small Engine Parts
Details
Item | Engine Maintenance Kit |
For Use With | Honda GX240 and GX270; for 8 and 9 HP engines |
Includes | (2) 770-640 Cycle Engine Oil; 100-818 Air Filter Combo; 130-823 Spark Plug |
Compatible Manufacturer Number | GX240, GX270 |
Compatible Brand | Honda |
Product Type | Engine Maintenance Kit |
Compatible Product Type | 8 and 9 hp Engines, Honda GX240 and GX270 Models |
Description
Engine Maintenance Kit, Product Type Engine Maintenance Kit, Compatible Brand Honda, Compatible Manufacturer Number GX240, GX270, Compatible Grainger Part Number Not Applicable, Compatible Product Type 8 and 9 hp Engines, Honda GX240 and GX270 Models, Includes (2) 770-640 Cycle Engine Oil; 100-818 Air Filter Combo; 130-823 Spark Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Ammeter for International Harvester 454 464 574 674 Fits Cub Fits Cub 184 2400A (GAH30-0074)
- WATER RIGHT Professional Coil Hose 75 Ft Coil Hose - Eggplant (PCH-075-EP)
- ALPINE INDUSTRIES Stainless Steel Quick Clean Wall Mounted Cigarette Disposal Bin (490-02-SS)
- EARTHWISE Blow Vac Mulch (LBVM2202)
- STENS Float Valve Kit For Tecumseh Oem : 631021B 525-265 (525-265)
- STENS Metric Grease Fitting 416-333 For 6 X 1Mm Straight (416-333)
- STENS Quick Coupler Socket For 3/8" Female Brass; 758-930 (758-930)
- STENS Fuel Cap 125-112 For Toro 106945 (125-112)
- STENS Flywheel Keys For Tecumseh Most Electronic Ignition Engines 611004; 445-237 (445-237)
- STENS Fuel Cap 125-260 For Murray 024064 (125-260)
- BRIGGS & STRATTON Air Cleaner Cover (594106)
- Stens Other Small Engine Parts