Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Electric Pto Clutch For Warner 5218-243 255-243
Mfr # 255-243
Zoro # G904264147
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pigtail
- Overall Height 3-1/3 in
- Replaces OEM Part Exmark 103-3131, 103-3245, 103-6590, Toro 103-3131, 103-3245, 103-6590, Warner 5218-100, 5218-228, 5218-243
- Inside Dia. 1 in
- Pulley Diameter 7-1/2 in
Product Information
- Brand Stens
- MFR # 255-243
- Zoro # G904264147
- UPC # 23899416066
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3-1/3 in |
Inside Dia. | 1 in |
Pulley Diameter | 7-1/2 in |
Belt Width | 1/2 in |
Details
Includes | Pigtail |
Replaces OEM Part | Exmark 103-3131, 103-3245, 103-6590, Toro 103-3131, 103-3245, 103-6590, Warner 5218-100, 5218-228, 5218-243 |
Rotation | Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG Deluxe Trailer Sprayer, Polyethylene Tank, 15 ft Hose Length (SLO-51-060D-MM)
- KOHLER Carb Repair Kit (25 757 01-S)
- SOLO Solo Clamp 0066394 (00-66-394)
- DICKSONS 13 x 18 in Flag Double Applique Home of The Free Polyester Garden (M011093)
- STENS Fuel Pump Kit 520-542 For John Deere 345, F725, Lx178 Am132715 (520-542)
- STENS Engine Control Cable For Ayp Po500N21R, Pr160N21Chc, Pr4N22Sha, Pr550N21Rh3 (290-691)
- STENS Drive Cable 290-647 For Mtd 946-04440 (290-647)
- STENS Oem Spec Walbro Fuel Pump For Briggs & Stratton Kawasaki Engine 520-167 (520-167)
- STENS Starter Rope #7 Solid Braid; 146-931 100' (146-931)
- STENS Resistor Assembly For Columbia Electric, 1990 And Newer 70592-87; 435-635 (435-635)
- STENS Throttle Control Cable, 52' 290-479 (290-479)
- Stens Lawn Mowers & Accessories