Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Electric Pto Clutch For Bobcat Warner Lawn Tractor Mowers 255-339
Mfr # 255-339
Zoro # G704264217
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-5/16 in
- Includes Pigtail
- Replaces OEM Part Bobcat 2721110, Bunton 2721110, CaseIH 2721110, Craftsman 2721110, Jacobsen 2721110, Warner 5219-18, Woods 2721110
- Inside Dia. 1 in
- Rotation Counter Clockwise
Product Information
- Brand Stens
- MFR # 255-339
- Zoro # G704264217
- UPC # 23899342501
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3-5/16 in |
Inside Dia. | 1 in |
Belt Width | 5/8 in |
Pulley Diameter | 7-5/16 in |
Details
Includes | Pigtail |
Replaces OEM Part | Bobcat 2721110, Bunton 2721110, CaseIH 2721110, Craftsman 2721110, Jacobsen 2721110, Warner 5219-18, Woods 2721110 |
Rotation | Counter Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT 0 Mouse Glue Trap (362310)
- NATIONAL HARDWARE Cane Bolt 1/2X12" Blk (N165-902)
- CLASSIC ACCESSORIES Class B RV Cover, 23 ft-25 ft L, Grey (80-105-161001-00)
- FLASH FURNITURE Bronze Universal Cement Patio Umbrella Base (GM-UB19-BRNZ-GG)
- STENS Rotary Scissor Blades 385-582 For Idech Sk-1815Nw (385-582)
- STENS Chipper Bag 660-373 For Troy-Bilt 1909372 (660-373)
- STENS Ignition Coil For Kohler K91-K361 41 519 21-S 231281-S 231281 21-A 055-133 (055-133)
- STENS Engine Control Cable For Ayp Po500N21R, Pr160N21Chc, Pr4N22Sha, Pr550N21Rh3 (290-691)
- STENS Spindle Assembly 285-889 For Mtd 918-04474B (285-889)
- STENS Ball Bearing Wheel 205-153 For Lawn-Boy 678636 (205-153)
- AFTERMARKET Fuel Pump for Kohler Engine 52 559 01-S 52 559 02 52 559 03-S Magnum Series (FSG60-0145)
- Stens Lawn Mowers & Accessories