Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Electric Pto Clutch 255-859 For Warner 5219-158
Mfr # 255-859
Zoro # G404264401
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-15/16 in
- Replaces OEM Part MTD 717-05192, 917-05192, Warner 5219-158
- Inside Dia. 1 in
- Pulley Diameter 6 in
- Belt Width 1/2 in or 5/8 in
Product Information
- Brand Stens
- MFR # 255-859
- Zoro # G404264401
- UPC # 23899470983
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 3-15/16 in |
Inside Dia. | 1 in |
Pulley Diameter | 6 in |
Belt Width | 1/2 in or 5/8 in |
Details
Replaces OEM Part | MTD 717-05192, 917-05192, Warner 5219-158 |
Rotation | Counter Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump (RKV5G40HD-F24)
- ISLAND UMBRELLA OCTAGON AUTO TILT UMBRELLA CHAMPAGNE (NU6844)
- JACKS IMPORTS Soft Rubber Mouth Dee Ring Bit 5" (21560R-5)
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1520-X)
- STENS Starter Spring For Honda / 28442-896-810 155-158 (155-158)
- STENS New 765-514 5 Gal. Plastic Gasoline Fuel Can For Carb Approved (765-514)
- STENS Starter Pawl For Stihl Weed Whackers Cutquik Saws 630-235 (630-235)
- STENS Carburetor Kohler - Xt173 Fits Oem - Kohler 14 853 22-S (520-708)
- STENS Mower Deck Service Kit 785-928 For Cub Cadet Gt1554 (785-928)
- STENS Blade Adapter For Toro Oem : 106-3987 (400-320)
- MTD Shaft Kit-Tine Dri (GW-11602)
- Stens Lawn Mowers & Accessories