Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Edger Blade For Mtd 781-0080-0637 375-287
Mfr # 375-287
Zoro # G504264646
product price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2-1/2 in
- Thickness 0.09 in
- Overall Length 9 in
- Replaces OEM Part MTD 753-06561, 781-0080, 781-0080-0637
- Center Hole 5/8 in
Product Information
- Brand Stens
- MFR # 375-287
- Zoro # G504264646
- UPC # 23899040001
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Width | 2-1/2 in |
Overall Length | 9 in |
Details
Thickness | 0.09 in |
Replaces OEM Part | MTD 753-06561, 781-0080, 781-0080-0637 |
Center Hole | 5/8 in |
Description
Stens edger blade is the perfect replacement for your old, worn out edger blade. Made of high-quality material, Stens blades are durable and made to stay sharp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Oil Seal (391483S)
- PURINA Cat Food, Dry, 315 lb Bag (1780015014)
- GECKO ALLIANCE 210-8750BMonster Poly Jet Insert, (WW2108750B)
- EGO String Trimmer Strap, 3 ft. L (AP1500)
- STENS New 058-105 Recoil Starter Assembly For Subaru Eh09 274-50201-50, 274-50201-40, 274-50201-30 (058-105)
- STENS 100" Throttle Cable Universal For Go Karts Mini Bikes (260-182)
- STENS Valve Stem Cap For Package Of 10, Priced Per Pack, Sold Per Pack; 175-522 (175-522)
- STENS Adjustable Tie Down Strap 1 1/2" W 400 Lb (750-592)
- STENS Axle Oil Seal 240-804 For Troy-Bilt 921-04031 (240-804)
- STENS Tube For Ayp 59904, Carlisle 320290, Husqvarna 532059904; 170-050 (170-050)
- AFTERMARKET Tachometer Gauge Fits Massey Ferguson 40E 250 50 255 40 40 30E 240 20D 231 298 (1674638M92)
- Stens Riding Lawn Mower & Small Tractor Parts