Shop All Pressure Washer Parts
This Product is Discontinued
Stens
Edger Blade, 9 In. (Discontinued)
Mfr # 375006
Zoro # G3051338
This Product is Discontinued
Key Features
- Size W 2-1/2 in Thickness .105 Center Hole 1/2 in
- Length 9 in
- Application Mtd/09954-0637
- For Use With MTD 500-600 Series edgers
Product Information
- Brand Stens
- MFR # 375006
- Zoro # G3051338
- UPC # 023899039784
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Size | W 2-1/2 in Thickness .105 Center Hole 1/2 in |
Length | 9 in |
Details
Item | Edger Blade |
Application | Mtd/09954-0637 |
For Use With | MTD 500-600 Series edgers |
Description
Edger Blade, For Use With MTD 500-600 Series edgers, Application Mtd/09954-0637, Length 9 In., Size W 2-1/2 In. Thickness .105 Center Hole 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.