Shop All Pressure Washer Parts
This Product is Discontinued
Stens
Edger Blade, 8 In. (Discontinued)
Mfr # 375301
Zoro # G3051286
This Product is Discontinued
Key Features
- Length 8 in
- Type .120 in Thick
- Size W 2 in Thickness .120 Center Hole 1 in
- Application Echo/720237001
- For Use With Echo PE2000, PE2400, PE3100, PAS2601 and PE2601 Stihl FC72, FC75, FC85 and FC110
Product Information
- Brand Stens
- MFR # 375301
- Zoro # G3051286
- UPC # 023899318292
- Country of Origin United States
- Category Pressure Washer Parts
Dimensions
Length | 8 in |
Size | W 2 in Thickness .120 Center Hole 1 in |
Details
Item | Edger Blade |
Type | .120 in Thick |
Application | Echo/720237001 |
For Use With | Echo PE2000, PE2400, PE3100, PAS2601 and PE2601 Stihl FC72, FC75, FC85 and FC110 |
Description
Edger Blade, .120 In. Thick, For Use With Echo PE2000, PE2400, PE3100, PAS2601 and PE2601 Stihl FC72, FC75, FC85 and FC110, Application Echo/720237001, Length 8 In., Size W 2 In. Thickness .120 Center Hole 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.