Shop All Trimmer Accessories
This Product is Discontinued
Stens
Edger Blade, 10 In. (Discontinued)
Mfr # 375352
Zoro # G7457134
This Product is Discontinued
Key Features
- Length 10 in
- Size W 2 in Thickness .105 Center Hole 1/2 in
Product Information
- Brand Stens
- MFR # 375352
- Zoro # G7457134
- UPC # 023899040087
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 10 in |
Size | W 2 in Thickness .105 Center Hole 1/2 in |
Details
Item | Edger Blade |
Description
Edger Blade, Length 10 In., Size W 2 In. Thickness .105 Center Hole 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.