Shop All Trimmer Accessories
Stens
Edger Blade, 10 In.
Mfr # 375022
Zoro # G7516284
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Size W 2 in Thickness .125 Center Hole 1/2 in
Product Information
- Brand Stens
- MFR # 375022
- Zoro # G7516284
- UPC # 023899039807
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Length | 10 in |
Size | W 2 in Thickness .125 Center Hole 1/2 in |
Details
Item | Edger Blade |
Description
Edger Blade, Length 10 In., Size W 2 In. Thickness .125 Center Hole 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-BROIL Grill Cvr Patio Bistro (5779591)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- ROD SAVER 10/6 Rs 10" & 6" Rod Saver Set (10/6 RS)
- PREMIERE Ice Melt, Granular, 12 lb. Jug, -8 F (CPM012JG-GR)
- STENS Starter Switch (430173)
- STENS Silver Streak Stealth Trimmer Line Replaces .155 5 Lb. Spool, 380-146 (380-146)
- STENS Star Edger Blade, 9 In. Dia. (375-411)
- STENS Edger Blade, 9 In. (375147)
- STENS Tygon Fuel Line (115339)
- STENS Silver Streak Fire Trimmer Line Replaces .155 3 Lb. Spool, 380-635 (380-635)
- WORX WORX TRIMMER LINE PK2 (WA0004.15)
- Stens Trimmers