Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Deck Roller For Simplicity 700 Series, 3100, 4200, 5116, 5200, 5216; 210-128
Mfr # 210-128
Zoro # G704247494
original price:
$10.44
6% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Replaces OEM Part Simplicity 1668513, 1668513SM
- Wheel Size 4x2-1/2
- Bore Size 5/8 in
Product Information
- Brand Stens
- MFR # 210-128
- Zoro # G704247494
- UPC # 23899086665
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Wheel Size | 4x2-1/2 |
Bore Size | 5/8 in |
Details
Material | Plastic |
Replaces OEM Part | Simplicity 1668513, 1668513SM |
Description
Stens offer a variety of lawn mower deck rollers for many different mowers. Made of durable material, these deck rollers are built to last. Made to meet or exceed OEM standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 6-tine Manure Fork with 54"L Hardwood Handle (49278)
- RIPTIDE Riptide Insecticide (64oz) (7446B-C50)
- INTERNATIONAL CARAVAN YF-1104-2.5M and NV Outdoor 8 Foot Aluminum Umbrella Navy (YF-1104-2.5M/NV)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1015-A-X)
- STENS Electric Pto Clutch 255-207 For Warner 5218-207 (255-207)
- STENS Bearing 215-202 For Snapper 7010756Yp (215-202)
- STENS Heavy-Duty Flat Idler 280-370 (280-370)
- STENS Blade Lock For Gb 5555 Locks Blade To Make Removal (750-058)
- STENS Intake Pipe For Husqvarna Oem : 525733201 630-052 (630-052)
- STENS Oem Carburetor For Echo Pas-260, Ppt-260, Ppt-261, Srm-260 A021000053 (616-426)
- OREGON Flat Idler Pulley (78-006)
- Stens Riding Lawn Mower & Small Tractor Parts