Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Deck Engagement Cable For Mtd 600 Series Lawn Mowers 946-04092 290-811
Mfr # 290-811
Zoro # G004263620
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part MTD 746-04092, 946-04092, Toro 112-0504, 946-04092
- Cable Ends Eyelet One End, Spring On Other
- Inner Wire Length 43 in
- Conduit Length 26 in
Product Information
- Brand Stens
- MFR # 290-811
- Zoro # G004263620
- UPC # 23899402076
- Country of Origin Taiwan, Province of China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Inner Wire Length | 43 in |
Conduit Length | 26 in |
Details
Replaces OEM Part | MTD 746-04092, 946-04092, Toro 112-0504, 946-04092 |
Cable Ends | Eyelet One End, Spring On Other |
Description
Stens Cables are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Beehive Kit includes Double Sieve Honey Strainer & Electric Uncapping Knife (GLSTRKN)
- A & I PRODUCTS Filter, Cab Air Re-Circulation 16" x16" x4" (A-RE291412)
- WOW WATERSPORTS WOW 172070P Dipped Foam Pool Noodle, Purple (17-2070P)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (5WTY1)
- STENS Muffler With Shield For Honda 18310-Zl0-000, 105-709 (105-709)
- STENS Muffler For Kohler / 45 068 01 105-171 (105-171)
- STENS Edger Blade For Length 9", Width 2 1/2", Thickness 0.105", Cooper Ed-2 (375-220)
- STENS Spherical Bushing 225-896 For Toro 63-3450 (225-896)
- STENS Recoil Starter Assembly 150-211 For Briggs & Stratton 80010472 (150-211)
- STENS Diamond Braid Starter Rope Diameter 1/8", Length 100' Lawn Mowers (145-604)
- STENS Cable Fits For Mtd 946-04619B 946-04619A 746-04619A (290-972)
- Stens Lawn Mowers & Accessories