Shop All Lawn Mower Blades & Attachments
Stens
Deck Blades For Gravely Pro Master Pm160Z Pm200 Pm250Z Pm300 320-535
Mfr # 320-535
Zoro # G404247978
original price:
$15.55
15% off
$13.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 17 in
- Features Heavy Duty
Product Information
- Brand Stens
- MFR # 320-535
- Zoro # G404247978
- UPC # 23899122509
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 17 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Features | Heavy Duty |
Replaces | Bunton PL7329, Dixie Chopper 30227-50, 30227-50H, 30227-50V, 30227-H, 30227-N, Toro 113579, 113579-09, 30227 |
Description
Stens Rolled Air-Lift Blade is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Electric Starter Motor (497595)
- TARPS NOW 8 ft x 10 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0810)
- IPOWER Beach Cart (GLCARTBEACH220B)
- AMES #12 Grain Scoop, Poly (2604300)
- STENS Notched Air-Lift Blade Fits 320-040 Grasshopper 320239 Woods 70104 (320-040)
- STENS New 330–650 Standard Blade For Kubota Zg Series; Requires 3 For 54 In. Deck K5617–97530, K5617–34330 (330-650)
- STENS New 330-994 Medium-Lift Blade For Kubota Rck54, Requires 3 For 54 In. Deck (330-994)
- STENS Hi-Lift Blade Fits Oem Allis Chalmers Simplicity 2025856Sm 345-090 (345-090)
- STENS Notched Air-Lift Blade Fits 340-882 Scag 482879 Scag 482881 (340-882)
- STENS New 302-644 Toothed Blade For Grasshopper Requires 3 For 52 In. Deck 320244, 70104, 320236 (362-644)
- OREGON Lawn Mower Blade, 17-1/2" for Toro (794-059)
- Stens Lawn Mower Blades & Attachments