Shop All Chainsaw Parts & Accessories
Stens
Cylinder Assembly For Husqvarna 362, 371 And 372 Chainsaws 503939372, 503626473, 503626472
Mfr # 632-860
Zoro # G404249408
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Piston, Ring, Pin and Clips
- Replaces Husqvarna 503626472, 503626473, 503939372
- Bore Size 50 mm
Product Information
- Brand Stens
- MFR # 632-860
- Zoro # G404249408
- UPC # 23899437511
- Country of Origin China
- Category Chainsaw Parts & Accessories
Dimensions
Bore Size | 50 mm |
Details
Includes | Piston, Ring, Pin and Clips |
Replaces | Husqvarna 503626472, 503626473, 503939372 |
Description
Stens Cylinder Assemblies keep engines for outdoor power equipment running at peak performance. The cylinder assembly provides the housing where internal combustion occurs. Stens makes replacement easy by offering ready-to-install cylinder assemblies that include everything you need, saving you from having to source and purchase all of the individual pieces separately. Stens cylinder sssemblies combine all the best features required to enhance the performance of outdoor power equipment. These cylinder assemblies efficiently manage the internal pressure that occurs during typical engine operation. Lighter weight metals are used to reduce overall engine weight. Heat-conducting qualities manage heat from the engine to allow for cooler operation. Stens cylinder assemblies help deliver optimal engine performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 3.49 HP (DCCS677Y1)
- APACHE Adapters, Female/Male, Metric, 3/8" FPT (98441028)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- SWISHER Housing-Bearing, Short Txt Blk (9057TK)
- STENS Carburetor Stihl Ts400 Cutquik Concrete Saw 4223-120-0652 (615-014)
- STENS Oem Carburetor Kit For Stihl Tillorson Chainsaws String 615-524 (615-524)
- STENS Drag Link For Husqvarna Several Lawn Tractors 2001 And Newer 532175121; 245-408 (245-408)
- STENS Drag Link 245-305 For Husqvarna Gth 2248Xpa, Gth 2248Xpb 175572 (245-305)
- STENS New Carburetor For Husqvarna 365, Zama C3M-El2C, Husqvarna 503283203, Will Not Accept Oem Repair Kit (616-408)
- STENS Cylinder Assembly For Stihl Ms 261 Chainsaws 1141 020 1200 (632-540)
- ECHO Oil Cap Assembly (P021044580)
- Stens Chainsaws & Accessories