Shop All Other Small Engine Parts
Stens
Cut Length Fuel Line 115-410 1/4" Id X 3/8" Od X 5'
Mfr # 115-410
Zoro # G404247183
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Features Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening
- Color Clear Yellow
- Outside Diameter 3/8 in
- Inside Dia. 1/4 in
Product Information
- Brand Stens
- MFR # 115-410
- Zoro # G404247183
- UPC # 23899428618
- Country of Origin United States
- Category Other Small Engine Parts
Dimensions
Length | 5 ft |
Outside Diameter | 3/8 in |
Inside Dia. | 1/4 in |
Details
Features | Maintains air tight seal on fittings even in extreme temperatures; Oil and gas resistant; Resists swelling and hardening |
Color | Clear Yellow |
Description
Stens True Blue fuel line is highly rated for handling gasoline, kerosene and many compounds, making it the perfect choice for lawn and garden equipment and other small engine applications. These fuel lines are compatible with 100% pure ethanol fuels. Because True Blue resists hydrocarbons, these fuel lines resist swelling and hardening that can lead to cracking and leakage. Ozone and UV light resistance adds to the overall durability. These fuel lines maintain a secure seal on fittings even in extreme temperatures, reducing the chances of leakage at connection points. Exceptionally tough material is resistant to abrasion, cuts and punctures, and it is submersible for most fuel applications. True Blue exhibits exceptional flexibility, making the fuel line easy to install, even where space is limited or the application requires several curves. The translucent blue color allows for easy inspection of fuel flow. Stens True Blue fuel line will pay off with greater reliability when used on outdoor power equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Control Cable For Ayp Husqvarna 7021F 7021P 7022F Hu675Fe 290-717 (290-717)
- THETFORD Thetford 40757 AutoStop Level Gauge Assembly for SmartTote 2 LX Waste Tank (40757)
- A & I PRODUCTS Chain Tensioners 0.65" x2.5" x0.5" (A-B1CT08)
- MUTUAL INDUSTRIES 4-Point Pin Lock Suspension Hardhat, Green (3Pk) (M50100-39)
- STENS Primer Bulb For Stihl Oem : 4238 350 6201 615-420 (615-420)
- STENS Throttle Control Head 295-406 For Mtd 831-0796A (295-406)
- STENS Float Valve Kit For Tecumseh Oem : 631021B 525-265 (525-265)
- STENS Black Silicone Rtv Instant Gasket For 751-414 (751-414)
- STENS Oil Cap For Stihl Chainsaw 009 010 011 012 021 023 024 025 026 610-300 (610-300)
- STENS Fuel Line / 1/4" Id X 3/8" Od X 200' 115-340 (115-340)
- KOHLER Gasket Valve Cover (17 041 52-S)
- Stens Other Small Engine Parts