Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Control Cable For Craftsman Husqvarna Ayp 156581 532156581 290-711
Mfr # 290-711
Zoro # G204247918
original price:
$14.69
5% off
new price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Part AYP 156577, 156581, 168552, 532156581, 532168552, Husqvarna 532156581, 532168552
- Conduit Length 54-1/2 in
- Cable Length 61 in
- Cable Ends Z Bend On Each End
Product Information
- Brand Stens
- MFR # 290-711
- Zoro # G204247918
- UPC # 23899361458
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Conduit Length | 54-1/2 in |
Cable Length | 61 in |
Details
Replaces OEM Part | AYP 156577, 156581, 168552, 532156581, 532168552, Husqvarna 532156581, 532168552 |
Cable Ends | Z Bend On Each End |
Description
Stens Control Cables are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Extension Sprayer Brass 18In (6-7742)
- CORONA TOOLS Corona 12 in Aluminum Garden Hand Trowel Poly Handle (CT 3010I)
- OHIO MULCH 2CUFT Cypress Mulch (112E)
- MAURITZON 9 ft 9 in x 11 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (TTS-12000-1012)
- STENS Transmission Filter Grasshopper Hustler Snapper Wright Mfg 120-471 (120-471)
- STENS Electric Pto Clutch Fits Warner 5217-36 John Deere Am121972 255-141 (255-141)
- STENS Carb Carburetor Tecumseh H25 H30 H35 Engines 632284 631921 (520-918)
- STENS Carburetor For Honda 16100-Zh7-W51 520-702 (520-702)
- STENS Steering Shaft 285-998 For Mtd Lt1500, Lt1800 738-0919 Mower (285-998)
- STENS Throttle Control Cable Ayp 700417 For Husqvarna Lawn Mowers (290-249)
- AFTERMARKET Belt, TransHydro (A-07242800-AI)
- Stens Riding Lawn Mower & Small Tractor Parts