Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Clutch Cable For Husqvarna Yta 19K42, Yth 2042 Yard Tractors
Mfr # 290-560
Zoro # G604263327
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Part AYP 408319, 435110, Husqvarna 532435110
- Conduit Length 62 in
- Cable Length 78-1/2 in
- Cable Ends Eyelet On One End And An Adjustable Spring On The Other
Product Information
- Brand Stens
- MFR # 290-560
- Zoro # G604263327
- UPC # 23899499236
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Conduit Length | 62 in |
Cable Length | 78-1/2 in |
Details
Replaces OEM Part | AYP 408319, 435110, Husqvarna 532435110 |
Cable Ends | Eyelet On One End And An Adjustable Spring On The Other |
Description
Stens Clutch Cables keep tractors and riding mowers working smoothly and flawlessly. This cable provides the connection between the transmission clutch linkage and the clutch pedal mechanism. When you push down on the pedal, the clutch cable pulls the clutch linkage to disengage the clutch for smooth shifting of the transmission. Stens clutch cables are made from premium quality materials to resist stretching, breaking or snapping from stress or heavy load. A new Stens clutch cable will restore easy pressing of the clutch pedal for more responsive equipment operation. The cable also allows the clutch pedal to spring back to its normal position when not being depressed. The durability of a Stens clutch cable means you’ll get a longer service life with less frequent replacement. Stens has sized these cables according to original equipment specifications for easier installation and optimal performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Maxforce Fleet Ant Bait Gel (27gm) (85363883)
- XPOSE SAFETY 6 ft x 8 ft Tarp, Blue, Polyethylene (BT-68)
- LAMATEK Lamatek 67B00-0044Z 29 in. dia. Monogram Mosaic Poolsaic Mat-Z (67B00-0044Z)
- VALLEY FORGE Flag Cotton 4X6' (USB4)
- STENS Hose Reel - 4000 Psi Max 3/8 Inlet; 758-741 (758-741)
- STENS White Lithium Grease For Liquid Wrench L616, Size 10.25 Oz Lawn Mowers (752-914)
- STENS Spindle Pulley For Craftsman Husqvarna Mandrel 38" 48" 275-280 (275-280)
- STENS Ignition Switch For John Deere 110 112 140 141 Vacuum Sweeper 430-070 (430-070)
- STENS Transmission Filter 120-380 For Honda 25641-Ve4-003 (120-380)
- STENS Electric Starter 055-681 For Kohler 32 098 08-S (055-681)
- AIC REPLACEMENT PARTS Rear Wheel Nut & Rear Wheel Stud Kit Fits Ford 600 700 800 900 Tractors 5/8 (312696NUTBOLT)
- Stens Lawn Mowers & Accessories