Shop All Lawn Mower Wheels & Hubs
Stens
Carlisle Tire, 15 X 6.00- 6 Turf Saver, 2-Ply
Mfr # 165-050
Zoro # G804247523
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15x6.00-6
- Tire Rim Dia. 6 in
- Tread Turf Saver
- Ply 2
- Max. PSI 14
Product Information
- Brand Stens
- MFR # 165-050
- Zoro # G804247523
- UPC # 23899009879
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 15x6.00-6 |
Tire Rim Dia. | 6 in |
Details
Tread | Turf Saver |
Ply | 2 |
Max. PSI | 14 |
Replaces | AYP 106222X, 122073X, 532122073, Carlisle 551430, Craftsman 106222X, 122073X, Husqvarna 532122073 |
Type | Tubeless |
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (7/8" X 70") 35" x4.5" x1" (A-C66)
- AUDUBON AUDUBON HOOK EXTENSON12"" (NAEXT12)
- GIGA TENTS Cooper 2 Tent (BT 016)
- ILC Replacement for Ezgo / Cushman / Textron Horn Switch Model FOR Year 2018 (HORN SWITCH MODEL FOR YEAR 2018 EZGO / CUSHMAN /)
- STENS Deck Wheel For Bobcat Bzt2190, Bzt2210, Bzt2250, Bzt2260 2721512; 210-132 (210-132)
- STENS Deck Wheel For Husqvarna Whf 48" & 52" Deck Drive, Lz 52" Cutting Decks; 210-165 (210-165)
- STENS Tire 160-685 13X5.00-6 K478 2 Ply (160-685)
- STENS New Wheel For Mtd Most 21 In. Walk Behinds 753-04064, 734-1988, 734-1988 (205-426)
- STENS OEM Spec Plastic Deck Wheels For John Deere Lawn Mowers (210-243)
- STENS Steel Ball Bearing Wheel 6 X 150 Universal Lawn Mower Wagon 185-009 (185-009)
- STENS New Dressing Wheel Cutter For Fits Part 700-518 Wheel Dresser (700-526)
- Stens Lawn Mower Wheels & Hubs