Shop All Automotive Belts
Stens
Belt For Toro 20-8626, 3-5857, 7-0550, Troy-Bilt Gw-9095 Lawn Mowers
Mfr # 238-027
Zoro # G904240530
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27 in
- Width 3/8 in
- Replaces Ariens 07209400, 07224100, Bunton W00659, Dayco L327, Gates 6727, Goodyear 83270, John Deere B14852, Lawn-Boy 208626, 33622, 701798, Toro 20-8626, 3-1663, 3-5857, 68-428, 7-0550, Troy-Bilt GW-9095
Product Information
- Brand Stens
- MFR # 238-027
- Zoro # G904240530
- UPC # 23899014767
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 27 in |
Width | 3/8 in |
Details
Replaces | Ariens 07209400, 07224100, Bunton W00659, Dayco L327, Gates 6727, Goodyear 83270, John Deere B14852, Lawn-Boy 208626, 33622, 701798, Toro 20-8626, 3-1663, 3-5857, 68-428, 7-0550, Troy-Bilt GW-9095 |
Description
Designed to handle one of the toughest jobs in lawn care, Stens OEM replacement belts resist the many stresses that can prematurely shorten the life of a belt. Admittedly, belts are a component that will eventually wear out, but the belt you choose can make a difference in how often replacement is necessary. Stens belts are designed to withstand the rigors of a harsh working environment. Stens OEM replacement belts are made with premium materials that resist stretching, cracking and glazing for an extended life. Made for real-world working environments, these belts also handle extreme temperature swings from hot to cold weather, and they resist dry rot that can occur when equipment is in storage over the off-season. A longer service life means you'll do belt replacements less often, which saves you time and effort in mower maintenance. When it's time to replace a belt, you'll appreciate the ease of installation that comes from the true-fit sizing for the application they were made to fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 15Pc Brake Service Kit (948007)
- BOSCH Mini Gauge Illumination Kit (SP0F000014)
- DONALDSON Fuel Filter, Spin-On Twist And Drain, Outer Dia 3.66 In. 93Mm 10 Micron, P551000 (P551000)
- BUYERS PRODUCTS Custom-Fit Shelf for Buyers 1702840 Gloss White Steel Topsider Truck Tool Box (1702840TRAY)
- STENS Drive Belt For Club Car Ds Carryall Precedent 265-782 (265-782)
- STENS New Oem Replacement Belt For Bad Boy Pup And Lightning With 48 In. Deck 041-1420-00, B-142 (265-347)
- STENS Belt For Dayco L4110, Gates 68110, Goodyear 84110 Lawn Mowers (248-110)
- STENS Oem Replacement Belt 265-991 For Ariens 07210800 (265-991)
- STENS Oem Replacement Belt 265-640 For John Deere M82462 (265-640)
- STENS Oem Replacement Belt For Ariens Sno-Tek 20"-26", Compact 20"-26"; 266-022 (266-022)
- GATES Tri-Power Belts, BX108 (BX108)
- Stens Automotive Belts