Shop All Automotive Belts
Stens
Belt For Goodyear 851060, Ref No B103, Scag 48086 Lawn Mowers
Mfr # 258-106
Zoro # G604240335
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 106 in
- Width 5/8 in
- Replaces Dayco L5106, Dixie Chopper 2006B103R, 30203, Gates 69106, Goodyear 851060, Ref No B103, Scag 48086, Simplicity 1657517, 1657517SM, Toro 113625, 113625-09, 30203
Product Information
- Brand Stens
- MFR # 258-106
- Zoro # G604240335
- UPC # 23899102433
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 106 in |
Width | 5/8 in |
Details
Replaces | Dayco L5106, Dixie Chopper 2006B103R, 30203, Gates 69106, Goodyear 851060, Ref No B103, Scag 48086, Simplicity 1657517, 1657517SM, Toro 113625, 113625-09, 30203 |
Description
Stens TrueBlue belt offers a double wrapped belt with tough Kevlar cord. 5-times stronger than steel of equal weight, while staying lightweight and flexible. These belts have very high tensile strength, low elongation to prevent stretching and breakage. Oil and heat resistant, these belts are made to last 5 times longer than other imported brands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG INTERIORS 2x2 RadarCeil Tile (R2120)
- TYC Starter Motor, 1-17870 (1-17870)
- STANDARD IGNITION Lubricant (Pr-Ea/Bx-10) Silicone Grease, Sl-3 (SL-3)
- BOSCH ICON Wiper Blade (22OE)
- STENS Oem Replacement Belt 265-557 For Mtd 954-0370 (265-557)
- STENS Belt For Allis Chalmers 173461, 2029665, Ayp 3103J, 3703J Lawn Mowers (248-100)
- STENS Oem Spec Replacement Deck Belt Toro Z Master 72" Deck Cuts 265-161 (265-161)
- STENS Oem Replacement Belt For Husqvarna Pz With 60 In. Deck 522829601 (265-340)
- STENS Belt For Bobcat 38362, Craftsman 1323H, 42111, 42111Ma Lawn Mowers (258-070)
- STENS Oem Replacement Belt 265-429 For Grasshopper 382085 (265-429)
- GATES Auto V-Belt, Industry Number 9570HD (9570HD)
- Stens Automotive Belts