Shop All Automotive Belts
Stens
Belt For Bunton Pl4739, Gates 6965, Goodyear 85650 Lawn Mowers
Mfr # 258-065
Zoro # G904240264
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 65 in
- Width 5/8 in
- Replaces Bunton PL4739, Dayco L565, Gates 6965, Goodyear 85650, Grasshopper 382037, MTD 754-0279, 954-0279, Ref No B62, Toro 116332, Yamaha LB64
Product Information
- Brand Stens
- MFR # 258-065
- Zoro # G904240264
- UPC # 23899020010
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 65 in |
Width | 5/8 in |
Details
Replaces | Bunton PL4739, Dayco L565, Gates 6965, Goodyear 85650, Grasshopper 382037, MTD 754-0279, 954-0279, Ref No B62, Toro 116332, Yamaha LB64 |
Description
Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(1/2-20 Inverted), 1/card (BLF-20C)
- BOSCH Manifold Absolute Pressure Sensor, 0261545078 (0261545078)
- GROTE Air Brake Tube, 1/2", Black, Type B, 100 ft. (81-1012-100B)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Alternator, 6PK1410 (6PK1410)
- STENS Oem Replacement Belt 265-291 For Honda 22431-Vg3-B50 (265-291)
- STENS Fan Belt For Hustler Raptor, Raptor Limited, Raptor Sd, Raptor Sdx 603907 (265-699)
- STENS Oem Replacement Belt For Scag Smtc Tiger Cub Stwc And Smwc Wildcat With 52 In. Deck (265-168)
- STENS Belt For Allis Chalmers 2026268, 2056755, Ariens 07213000 Lawn Mowers (248-039)
- STENS Oem Replacement Belt 265-933 For Wright Mfg. 71460013 (265-933)
- STENS Oem Replacement Belt 265-978 For Wright Mfg. 71460179 (265-978)
- GATES Tri-Power Belts, BX60 (BX60)
- Stens Automotive Belts