Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Bearing With Collar 225-680 For Bluebird 0315
Mfr # 225-680
Zoro # G904264109
original price:
$29.39
14% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.84 in
- Replaces OEM Part Bluebird 0315, MTD 1741640P, 741-0309, 941-0309, 941-0310, Ref No SA204-12, Toro 104-0538, 108-7663, 251-343
- Inside Dia. 0.75 in
- Outside Dia. 1.85 in
Product Information
- Brand Stens
- MFR # 225-680
- Zoro # G904264109
- UPC # 23899199334
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 0.84 in |
Inside Dia. | 0.75 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Part | Bluebird 0315, MTD 1741640P, 741-0309, 941-0309, 941-0310, Ref No SA204-12, Toro 104-0538, 108-7663, 251-343 |
Description
Stens Bearing With Collar is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Stop Solenoid For Arrowhead FSS0030 12 Volt For Industrial Tractors; (3003-3007)
- AFTERMARKET 265811 OEM Replacement Belt (265-811-STN)
- OREGON Chain Adjuster (56-011)
- WESTWARD Hose To Hose Connector, Dbl Female, 3/4 (1P724)
- STENS Spindle Assembly 285-847 For Mtd 918-04865A (285-847)
- STENS Hex Head Screws For Mtd 710-1260A 285-291 (285-291)
- STENS Spindle Assembly For Mtd 918-05016 , 285-885 (285-885)
- STENS Rotary Blade Sharpener For Craftsman Oem : 64988 750-034 (750-034)
- STENS Muffler Deflector For Honda 18331-Ze3-811 110-414 (110-414)
- STENS 410-350-4 Inner Tube 90 Degree Stem Valve Angle For Carlisle (170-001)
- BRIGGS & STRATTON Nut, Hex - 9/16-18 (7091633SM)
- Stens Riding Lawn Mower & Small Tractor Parts