Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Bearing 230-160 For Toro 109842
Mfr # 230-160
Zoro # G504263885
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.61 in
- Replaces OEM Part Allis Chalmers 536986, Ariens 05407300, 05412000, CaseIH C28971, Cub Cadet 465003-R91, 470880-R91, IH-470880-R91, Dixon 539125515, 6011, Gravely 011641, 05406900, 05407000, 05412000, 35925, Honda 91102-VA4-003, 91102-VA4-013, John Deere JD9239, JD9296, Murray 35384, Ref No DG1945B2RKACS41, P204RR6A4362, Simplicity 108202, 108202SM, 2108202, 2108202SM, 7013313, Snapper 1-0696, 1-3313, 2108202SM, 5-4073, 7013313, 7013313SM, Steiner 55-29504AB, Toro 106947, 109842, 251-351, 31-0530, 93-2559, Trail Mate 11109, Troy-Bilt 1185574, 1185574P, 1185828, GW-1185574, GW-1185574P, GW-1185828, Walker 5265, Woods 05412000, 16106, Yazoo 204-060
- Outside Dia. 1.78 in
- Inside Dia. 0.75 in
Product Information
- Brand Stens
- MFR # 230-160
- Zoro # G504263885
- UPC # 23899315147
- Country of Origin Romania
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 0.61 in |
Outside Dia. | 1.78 in |
Inside Dia. | 0.75 in |
Details
Replaces OEM Part | Allis Chalmers 536986, Ariens 05407300, 05412000, CaseIH C28971, Cub Cadet 465003-R91, 470880-R91, IH-470880-R91, Dixon 539125515, 6011, Gravely 011641, 05406900, 05407000, 05412000, 35925, Honda 91102-VA4-003, 91102-VA4-013, John Deere JD9239, JD9296, Murray 35384, Ref No DG1945B2RKACS41, P204RR6A4362, Simplicity 108202, 108202SM, 2108202, 2108202SM, 7013313, Snapper 1-0696, 1-3313, 2108202SM, 5-4073, 7013313, 7013313SM, Steiner 55-29504AB, Toro 106947, 109842, 251-351, 31-0530, 93-2559, Trail Mate 11109, Troy-Bilt 1185574, 1185574P, 1185828, GW-1185574, GW-1185574P, GW-1185828, Walker 5265, Woods 05412000, 16106, Yazoo 204-060 |
Description
Stens Bearings are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Alabama 12oz Floral Slim Can Coolie (102-S12C-46)
- MACHRUS Machrus Ogrow Garden Arch, Decorative Flower Arbor for Lawn Patio Entrance - Metal Arbor Trellis (OGGA-6795)
- LOGO BRANDS Washington Frosty Fleece (237-25F-1)
- YARDGARD Chain Link Pst Cornr, 16 ga., 2-3/8"x8 ft. (328944DPT)
- STENS Carburetor 616-304 For Echo Pe-230, Pe-231 Edger A021000723 (616-304)
- STENS Metal Safety Fuel Can 765-188 Eagle 5 Gallon With Funnel (765-188)
- STENS Splined Bushing For Exmark Oem : 103-3037 400-095 (400-095)
- STENS Star Tron Gasoline Additive Replaces 32 Oz. Bottle, 770-835 Star Tron (770-835)
- STENS New Steering Knob For Color Gray Leg-Saver Clamp Has No Protruding Bolts (285-773)
- STENS Husqvarna Carburetor For Husqvarna 435 And 440 506450501 C1T-El41A 616-404 (616-404)
- AFTERMARKET Spindle Bushing (FRS20-0029)
- Stens Riding Lawn Mower & Small Tractor Parts