Shop All Lawn Mower Blades & Attachments
Stens
Ayp 421825 Medium-Lift Blade
Mfr # 350-149
Zoro # G704248316
original price:
$12.75
9% off
new price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.134 in
- Center Hole 5 pt. star
- Overall Width 2-1/4 in
- Length 22 in
- Replaces AYP 420463, 421825, 532420463, 532421825, 532437601, 917532420463, 917532421825, Craftsman 33177, 7133177, 917532420463, 917532421825, Husqvarna 532420463, 532421825, 532437601, 586179801, 586179803
Product Information
- Brand Stens
- MFR # 350-149
- Zoro # G704248316
- UPC # 23899424245
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 22 in |
Details
Thickness | 0.134 in |
Center Hole | 5 pt. star |
Replaces | AYP 420463, 421825, 532420463, 532421825, 532437601, 917532420463, 917532421825, Craftsman 33177, 7133177, 917532420463, 917532421825, Husqvarna 532420463, 532421825, 532437601, 586179801, 586179803 |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ VANE EZ Vane EZ1312-RF Goat Weathervane with Roof Mount (EZ1312-RF)
- KING KOOKER 5 PSI Regulator with Timer, Type 1 Connection, Male Pipe Thread (45033)
- AFTERMARKET NEW TACH TACHOMETER CABLE 56" Fits Allis CHALMERS D17 GAS D15 Diesel D21 190 (70230063)
- CLASSIC ACCESSORIES Veranda Water-Resistant 19" Round Smoker Grill Cover (73002)
- STENS Medium-Lift Blade Fits Ayp 25034 340-034 Ayp 100140M Ayp 917122265X (340-034)
- STENS Silver Streak Toothed Blade Replaces John Deere Gx22151, 302-456 (362-456)
- STENS Medium-Lift Blade Fits John Deere Tcu30316 330-595 (330-595)
- STENS Standard Blade 60" Deck Fits Oem - Dixie Chopper 30227-60X 315-257 (315-257)
- STENS Snapper 7019515Bzyp Hi-Lift Blade 335-315 (335-315)
- STENS New 345-672 Medium-Lift Blade For Woods Rm372, Requires 3 For 72 In. Deck 15127Ckt, 15127Kt, 15127 (345-672)
- MTD BLADE 8"" BRSHCUTTR (145873)
- Stens Lawn Mowers & Accessories